Metro® myCart Utility Cart w/2 Shelves, 400 lb. Capacity, 40-1/4"Lx27-11/16"Wx36-7/8"H, Gray
|
Questions & Answers (0)
Product Description
The raised lip of the METRO myCart™ Two-Shelf Utility Cart with Chrome-Plated Posts helps make sure that no matter what you're carrying, you're not going to lose it. With this stain resistant restaurant cart, you'll get two shelves of injection-molded polyethylene. This ensures that the carts are easy to clean. The stain resistant restaurant mobile tables offer smooth surfaces for businesses such as a restaurant, school, or hospital. In addition, the cart offers chrome plated posts on each corner. When you need to carry loads up to 400 lbs., this rolling stain resistant cart is a great option. It comes in gray.Top shelf is 27-11/16 x 40-1/4", bottom shelf is 27-11/16 x 37-7/16".
PRICE
$369.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/4 in |
| Width | 27-11/16 in |
| Height | 36-7/8 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 23 in |
| Shelf Size | 34 x 27 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Wheel Type | Solid |
| Post Finish | Chrome |
| Number of Shelves | 2 |
| Material | Polymer |
| Manufacturers Part Number | MY2636-25G |
| Brand | Metro |