Metro® qwikSLOT Chrome Wire Shelf, 48"W x 18"D
|
Questions & Answers (0)
Product Description
Metro Qwikslot Extra Shelf For Wire Shelf Trucks - 48"Wx18"D - Fits Truck 4728500
Extra qwikSLOT™ shelf. 48x18".
Extra qwikSLOT™ shelf. 48x18".
CLEARANCE PRICE
$73.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
Product Details
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Material | Wire |
| Color | Silver |
| Manufacturers Part Number | 1848QBR |
| Brand | Metro |