- Full height dividers efficiently compartmentalize the space between two shelves
- Smooth surfaces protect packaged items from damage
- Corrosion proof
- Compatible with MetroMax open grid polymer shelves, Super Erecta wire shelves, and Super Adjustable wire shelves
- Does not work with solid shelves
Metro® Shelf-To-Shelf Divider For Industrial Wire, 14-9/16"D x 19-1/4"H, Taupe/Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$53.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-9/16 in |
| Depth | 1/2 in |
| Height | 19-1/4 in |
| Weight | 2 lbs |
Product Details
| Type | Shelf Divider |
| Material | Polymer and Type 304 Stainless Steel |
| Package Quantity | 1 |
| Color | Taupe/Silver |
| Manufacturers Part Number | MD18-16 |
| Brand | Metro |