Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2254275

MPN #: MFS1717

Accuform MFS1717 Exit w/ Arrow Floor Sign,17" Diameter, Adhesive Vinyl, 1/Each

Product Description
Floor Sign, Exit (Arrow), Slip-Gard™, 17" Diameter

Features:
  • Alert and remind on walkways, floors, and pathways in work and entry areas with bold graphics and message sign.
  • .020" thick signs are sub-surface printed
  • Clear overlaminate with non-slip, pebble-textured protective layer
  • Durable to withstand heavy pedestrian traffic
  • Round-style adhesive vinyl has strong, permanment acrylic self-adhesive back with peel-off liner
PRICE
$42.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Height17 in
Thickness27 mil
Diameter17 in

Product Details

Sign ShapeCircle
Sign LegendExit
ColorWhite
Glow in The DarkNo
Mounting LocationAdhesive Backed
Retroreflective GradeNon-Reflective
Language(s)English
MaterialVinyl
DescriptionExit w/ Arrow
Package Quantity1
Manufacturers Part NumberMFS1717
Grommet TypeNone
BrandAccuform