Features:
- Available with semi-auto/manual or auto drains
- Body material: Aluminum
- Filtering: 40µm or 5µm
- Pressure range: 20 to 145 PSI
- Proof pressure: 215 PSI
- Temperature range: 23⁰ F to 158⁰ F
Weights & Dimensions
| Length | 3-3/8 in |
| Width | 3-3/8 in |
| Height | 7-9/16 in |
| Weight | 0.5 lbs |
Product Details
| Bowl Type | Metal Bowl |
| Type | Air Preperation |
| CFM | 51 CFM |
| Proof Pressure | 215 psi |
| Max PSI | 145 psi |
| Temperature Range | 23 to 158 °F |
| Fluid | Air (Clean/Dry) |
| Material | Aluminum |
| Description | Filter & Filter Regulator Bowl |
| Manufacturers Part Number | MGAF600-A-D |
| Brand | Bimba-Mead |
Warranty
| Warranty | 1 yr |