Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB3115726

MPN #: MGAFB400-15-SM-1

Bimba MFD MGAFB400 Coalescing Filter, 1/2" NPT, 0.01 Microns, Semi-Auto Drain, Poly Bowl

Product Description
MGAFB series coalescing filters protect sensitive pneumatic equipment by removing oil mist and contamination down to 0.3µm or 0.01μm. Fine fibers in the filter media collect microscopic particles and the outer filter drainage layer allows coalesced liquid to fall into the filter bowl. They can be mounted inline or connected directly to the other FRL components via available modular connector kits.

Features:
  • High performance glass fiber filtering element
  • 0.3µm or 0.01µm (99.9% efficiency) filtration rating
  • Pressure range: 20 to 145 PSI
  • 1/8 NPT to 1/2 NPT port sizes
  • Available with semi-auto/manual and auto bowl drains, metal, polycarbonate and nylon bowls available


PRICE
$235.95

1
1
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-11/16 in
Width3-1/8 in
Height7-15/16 in
Weight1 lbs
NPT outlet0.5 in
Port Size0.5 in

Product Details

Bowl TypePolycarbonate Bowl with Metal Guard
TypeAir Preperation
CFM90 CFM
Proof Pressure215 psi
Max PSI145 psi
Temperature Range23 to 158 °F
FluidAir (Clean/Dry)
MaterialAluminum
Micron Rating0.01 mic
DescriptionCoalescing Filter
Manufacturers Part NumberMGAFB400-15-SM-1
BrandBimba-Mead

Warranty

Warranty1 yr