- Higher efficacy
- All temperatue operation
- Extensive range of wattages
- Commercial lighting
Sylvania 64468 M1000/U Metal Halide Bulb, 1000W, Mogul Base, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Osram Sylvania High Intensity Discharge (HID) Lamps
PRICE
$341.70 Sold in packages of 6 / $56.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/8 in |
| Width | 7 in |
| Height | 7 in |
| Base | Mogul (E39) |
| Diameter | 7 in |
Product Details
| Bulb Color Family | Clear |
| Average Life | 18000 hr |
| Color Temperature | 4000 K |
| CRI | 65 |
| Wattage | 1000 W |
| Lamp Code | M1000/U |
| Voltage | 1000 V |
| Package Quantity | 6 |
| Manufacturers Part Number | 64468 |
| Lumens | 110000 |
| Shape | BT56 |
| Brand | Sylvania |
Compliance & Certifications
| ANSI Code | M47/S |