Osram Sylvania Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Length | 5-3/16 in |
| Width | 2 in |
| Height | 2 in |
| Base | G24Q-1 |
| Diameter | 2 in |
Product Details
| Average Life | 12000 hr |
| Color Temperature | 2700 K |
| Color | White |
| CRI | 82 |
| Phillips Lamp Code | PL-C 13W/27/4P/ALTO 10PK |
| Wattage | 13 W |
| Lamp Code | CF13DD/E/827 |
| Voltage | 120 V |
| Package Quantity | 50 |
| Manufacturers Part Number | 20682 |
| Lumens | 900 |
| Shape | PL |
| Brand | Sylvania |
Compliance & Certifications
| ANSI Code | CFQ13W/G24Q/827 |
| GE Lamp Code | F13DBX/SPX27/4P |