Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sylvania

Model # :WBB564645

MPN #: 64036

Sylvania 64036 M400/U/ED37 400w Metal Halide Lamp w/ Mogul Base, Clear, 4000K - Pkg Qty 6

Product Description
Osram Sylvania High Intensity Discharge (HID) Lamps
  • Higher efficacy
  • All temperatue operation
  • Lumens = 36,000
  • CRI = 65
PRICE
$142.50  Sold in packages of 6 / $23.75 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width4-5/8 in
Height4-5/8 in
BaseMogul (E39)
Diameter4-5/8 in

Product Details

Bulb Color FamilyClear
Average Life20000 hr
Color Temperature4000 K
CRI65
Wattage400 W
Lamp CodeM400/U/ED37
Voltage400 V
Package Quantity6
Manufacturers Part Number64036
Lumens36000
ShapeED37
BrandSylvania

Compliance & Certifications

ANSI CodeM59/S