GE 85377 High Pressure Sodium Bulb ED18 Mogul E39, 25200 Lumens, 22 CRI, 250W, 198V - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:Very high efficacy/low operating cost Excellent lumen maintenance-over 90% @ 50% of life Rated Life- 24,000+ hours Universal burn- can be operated in any position without affecting performance Warm color For open or enclosed fixtures Uses: Industrial, roadway, security, floodlighting
PRICE
$192.00 Sold in packages of 12 / $16.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 2-1/4 in |
| Height | 2-1/4 in |
| Base | Mogul (E39) |
| Diameter | 2-1/4 in |
Product Details
| Bulb Color Family | Clear |
| Average Life | 24000 hr |
| Color Temperature | 2100 K |
| CRI | 22 |
| Wattage | 250 W |
| Lamp Code | LU250/H/ECO |
| Voltage | 198 V |
| Package Quantity | 12 |
| Manufacturers Part Number | 85377 |
| Lumens | 25200 |
| Shape | ED18 |
| Brand | GE |
Compliance & Certifications
| ANSI Code | S50 |