Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Philips

Model # :WBB1144346

MPN #: 467258

Philips Ceramalux High Pressure Sodium Lamp, C70S62/ALTO, 70W, 2100K - Pkg Qty 12

Product Description
These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.

PRICE
$177.00  Sold in packages of 12 / $14.75 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4 in
Width2-15/16 in
Height2-15/16 in
BaseMogul (E39)
Diameter2-15/16 in

Product Details

Bulb Color FamilyClear
Average Life24000 hr
Color Temperature2100 K
CRI21
Wattage70 W
Lamp CodeC70S62/ALTO
Voltage70 V
Package Quantity12
Manufacturers Part Number467258
Lumens6800
ShapeED23
BrandPhilips

Compliance & Certifications

ANSI CodeS62