Banner Stakes Magnetic Wall Mount Barrier W/Light Kit, 30' Red "Do Not Enter-Arc Flash" Belt
Write a Review
|
Questions & Answers (0)
Product Description
Attaches to magnetic & non-magnetic surfaces for quick closure of docking doors, elevators, escalators, bathrooms, aisles, corridors, lock out/tag out, Arc Flash Boundary, etc. Includes a RED Strobe light and bracket
PRICE
$279.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 6 in |
| Weight | 4 lbs |
| Belt Width | 2-1/2 in |
| Belt Length | 30 ft |
Product Details
| Belt Message | Do Not Enter - Arc Flash Boundary |
| Type | Magnetic Retractable Belt Barrier |
| Series | Standard With Strobe Light |
| Belt Material | Polyester |
| Belt Color Family | Red |
| Number of Belts | 1 |
| Mounting Method | Magnetic |
| Includes | 1 Magnetic Wall Mount Barrier, 2 Suction Cups, 1 Strobe Light Kit |
| Housing Color Family | Black w/ Light Kit |
| Manufacturers Part Number | MH5011L |
| Housing Material | Plastic |
| Indoor/Outdoor | Indoor/Outdoor |
| Attachment | Magnetic Clip |
| Brand | Banner Stakes |
| Text Color Family | Black |
Warranty
| Warranty | 1 yr |