Features:
- Rust-Proof Plastic with stainless steel components
- Retractable Belt
- Includes 1 magnetic wall mount barrier and 2 suction cups
- Belt is 2.5" wide and made of polyester woven fabric
- No extra accessories required
Weights & Dimensions
| Depth | 3-5/16 in |
| Height | 3 in |
| Weight | 1 lbs |
| Belt Width | 2-1/2 in |
| Belt Length | 7 ft |
Product Details
| Belt Message | Danger - Keep Out |
| Type | Magnetic Retractable Belt Barrier |
| Series | Standard |
| Belt Material | Polyester |
| Belt Color Family | Red |
| Number of Belts | 1 |
| Mounting Method | Magnetic |
| Includes | 1 Magnetic Wall Mount Barrier, 2 Suction Cups |
| Housing Color Family | Black |
| Manufacturers Part Number | MH7008 |
| Housing Material | Plastic |
| Indoor/Outdoor | Indoor |
| Attachment | Magnetic Clip |
| Brand | Banner Stakes |
| Text Color Family | Black |
Warranty
| Warranty | 1 yr |