- Six models available
- Positive locking pull-down adjustment knob
- Trilobular comfort grip; lightweight, rugged and built to last
- Universal 1/4" hex bit holder with a strong rare earth magnet
- Cam-over torque limiting clutch for repeatability and accuracy
- Slip resistant finish
- Easy to ready window scale and adjustment knob for precise settings
- Automatic lock in CCW direction for removing screws
- Accuracy: ± 6% of indicated value, CW,from 20% to 100% of full scale
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Meets or exceeds ASME B107.300 - 2011
Williams® Micro Adjustable Torque Screwdrivers, 3-15 In/Lb
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Weight | 0.5 lbs |
| Max Torque | 15 lb-in |
| Drive Size | 1/4 Female Hex in |
Product Details
| Type | Torque Screwdriver |
| Color | Blue |
| Manufacturers Part Number | 151SMW |
| Brand | Williams |
Compliance & Certifications
| Certifications | Calibration Certificate, ASME B107.300 - 2011 |