United Scientific™ Micro Centrifuge Tube, 1.5ml Capacity, Blue, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 500 microcentrifuge tubes with 1.5ml capacity and attached snap caps. Made from high-quality virgin polypropylene, these tubes are RNase, DNase and Pyrogen free for safer use in molecular biology and other biochemical applications. Feature large molded-in graduations and a frosted surface for easier writing. Autoclavable tubes can be used in very low temperatures and with various organic solvents. Maximum RCF is 20000. Color: blue
PRICE
$25.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2" Dia. x 1-5/8"H |
| Diameter | 1/2 |
Product Details
| Style | Conical Bottom |
| Type | Microcentrifuge Tube |
| Capacity | 1.5ml ml |
| Material | Polypropylene |
| Package Quantity | 500 |
| Color | Blue |
| Manufacturers Part Number | P10204 |
| Brand | United Scientific |