Excel Dryer MICROBAN® Anti-Microbial Wall Guards, White - 89W, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Excel Dryer MICROBAN® Anti-Microbial Wall Guards, White - 89W
MICROBAN® Anti-microbial Wall Guards - white. Mounted below hand dryer spout with 4 strips of construction grade 3M adhesive tape (included), help protect the wall and are easy to clean. Sold 2 per pack.
MICROBAN® Anti-microbial Wall Guards - white. Mounted below hand dryer spout with 4 strips of construction grade 3M adhesive tape (included), help protect the wall and are easy to clean. Sold 2 per pack.
PRICE
$205.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-3/4 in |
| Depth | 15-3/4 in |
| Height | 1/16 in |
| Weight | 4 lbs |
Product Details
| Style | MICROBAN® |
| Type | Wall Guards |
| Material | Plastic |
| Description | Anti-microbial Wall Guards |
| Color | White |
| Manufacturers Part Number | 89W |
| Brand | Excel Dryer |