Bobrick® TrimLine Automatic Surface Mount Hand Dryer, ADA Compliant, Black Stainless,115V
|
Questions & Answers (0)
Product Description
The Trimline Surface Mounted ADA Hand Dryer saves 95% of the cost of hand drying, while being environmentally responsible. Constructed of 18-gauge stainless steel with a #4 satin finish vertical grain cover, with black plastic trim and side panels. Designed with uniquely patented dual-flow air ducts, the dryer provides a broad circulation of air for a quicker and more comfortable dry time, while operating at a moderate sound level. The touch-free, auto-sensor turns unit on when hands are placed under and off when hands are removed. The 4 projection complies with ADA, barrier free requirements. Unit operates at 115V AC at 15 Amp, and 1725 Watts. Dimensions: 13-25/32W x 4D x 13-19/32H.
PRICE
$799.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-25/32 in |
| Depth | 4 in |
| Height | 13-19/32 in |
Product Details
| RPM | 8,000 rpm |
| Type | Automatic |
| CFM | 71 CFM |
| Color | Black |
| Amperage | 15 A |
| Hertz | 50/60 Hz |
| Style | TrimLine |
| Mounting Location | Wall |
| Wattage | 1725 W |
| Voltage | 115 V |
| Material | Stainless Steel |
| Activation | Automatic |
| Description | ADA Hand Dryer |
| Manufacturers Part Number | B-7128 115V |
| Drying Style | Hands-Under |
| Drying Time | 20 Seconds |
| Decibels | 75 |
| Brand | Bobrick |
Compliance & Certifications
| ADA Compliant | Yes |