Excel Dryer® Wall Guards, Brushed Stainless Steel, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Brushed Stainless Steel antimicrobial Wall Guards mount below hand dryer spout with 4 strips of construction grade 3M adhesive tape (included), help protect the wall and are easy to clean. Sold 2 per pack.
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-3/4 in |
| Depth | 15-3/4 in |
| Height | 1/18 in |
| Weight | 11 lbs |
Product Details
| Type | Wall Guards |
| Material | Stainless Steel |
| Package Quantity | 2 |
| Description | Wall Guards |
| Color | Silver |
| Manufacturers Part Number | 89S |
| Brand | Excel Dryer |