Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088560

MPN #: 111554A

Microcentrifuge Tube, 0.5mL Polypropylene, Amber, Stand-Up Zipbag, MG, 500/Pack

Product Description
Globe Scientific is pleased to expand on this line of premium quality microcentrifuge tubes with attached snap caps. The polypropylene (PP) tubes are resistant to most chemical reagents and can be autoclaved at 121°C. Each tube is molded with precise graduation marks for accurate measurements. These microcentrifuge tubes are offered in resealable, tamper evident self-standing bags. The ultra-clear polypropylene of the natural colored tubes wont hinder spectrophotometer reading.

Features
  • Variety - Now available in 8 attractive colors - amber, blue, green, natural, orange, red, violet, and yellow
  • Value - Efficient, automated production reduces cost and assures high quality
  • Quality - Tubes are made from USP Class VI medical grade polypropylene with excellent clarity
  • Innovative Packaging - Supplied in resealable, tamper evident self standing bags
  • Simplicity - Tubes are graduated with frosted marking areas and piercable caps
  • Certified - Manufactured in a class 100,000 cleanroom and are certified to be free from RNase, DNase, DNA, and Pyrogens
PRICE
$21.25

Min. purchase quantity is 5
5
5
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Capacity0.5mL ml
Closure TypeSnap cap
MaterialPOLYPROPYLENE (PP)
SterileNo
Package Quantity500
Manufacturers Part Number111554A
Cap Color FamilyAmber
BrandGlobe Scientific