United Scientific™ Centrifuge Tubes, Sterile, 50ml Capacity, Amber, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 500 polypropylene tubes with conical bottoms and 50ml capacity. Blue HDPE leak-proof screw caps included. Tubes and caps feature specially-designed flat threads for vacuum-type closure that is leak-free at a pressure of >700mm Hg. Highly smooth hydrophobic internal surfaces minimize wall effect. Silk-screen graduations and a frosted surface make writing easier. Autoclavable at 121°C and 15 psi for 20 minutes. Radiation sterilized. DNase, RNase, Pyrogen and latex-free. Maximum RCF 20,000 (50 ml). Amber colored tubes are suitable for light sensitive applications because they do not allow any light to pass through the samples.
PRICE
$229.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/8" Dia. x 4-9/16"H |
| Diameter | 1-1/8 |
Product Details
| Style | Conical Bottom |
| Type | Centrifuge Tube |
| Capacity | 50ml ml |
| Material | Amber Polypropylene |
| Sterile | Yes |
| Package Quantity | 500 |
| Color | Brown |
| Manufacturers Part Number | P10408 |
| Brand | United Scientific |