Microcentrifuge Tube, 0.6mL, Polypropylene, Attached Flat Top Cap, Graduated, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These polypropylene microcentrifuge tubes feature attached leak-resistant click-seal snap caps. Each tube is molded with precise graduation marks for accurate measurements. They are available in 500uL and 600uL capacities.
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 0.6mL ml |
| Closure Type | Snap cap |
| Material | POLYPROPYLENE (PP) |
| Sterile | No |
| Package Quantity | 1000 |
| Manufacturers Part Number | 111550 |
| Cap Color Family | Natural |
| Brand | Globe Scientific |