Centrifuge Tube, 10mL, Attached Yellow Polypropylene Screw Cap, Polypropylene, Sterile, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globes innovative 10mL centrifuge tubes have leak-resistant screw caps and are available in sterile and non-sterile versions. The tubes can be used on the bioMerieux&174 PREVI Isola automated plate streaker system and also in centrifuge rotors that accommodate 15mL centrifuge tubes. The tubes have white printed graduation marks and a large white writing area.
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 x 100mm |
Product Details
| Capacity | 10mL ml |
| Closure Type | Screw cap |
| Material | CAP & TUBE: POLYPROPYLENE (PP) |
| Sterile | Yes |
| Package Quantity | 1000 |
| Manufacturers Part Number | 6293 |
| Cap Color Family | Yellow |
| Brand | Globe Scientific |