Features
- Acrylic (AC)
- Cap is made from High Density Polyethylene (HDPE)
- Dimensions 17 x 120mm
- Sterile tubes are RNase/DNase and Pyrogen Free
- Spin Rate 5000 RCF (6,160 x g)
- White graduation marks and large white writing area
Product Details
| Manufacturers Part Number | 6273 |
| Capacity | 15mL ml |
| Sterile | Yes |
| Package Quantity | 500 |
| Brand | Globe Scientific |