Ansell MICROFLEX® LIFESTAR EC LSE-104 Nitrile Gloves, Powder-Free, Size XL, 100/Pack
|
Questions & Answers (0)
Product Description
Tested against both fentanyl and gastric acid (vomit) to simulate hazardous, real world overdose situations. Dual layer, dual color design for two layers of protection. Advanced barrier protection (AQL 0.65). Non-stick and non-foaming properties for reduced interference when working. Certified to the Emergency Medical Glove Requirements of NFPA 1999.
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Size | XL |
| Cuff Length | 11 in |
| Finger Thickness | 0.21 / 8.3 mil |
| Thickness | 5.5 |
Product Details
| Type | Nitrile Gloves |
| Color | White |
| Application | Healthcare, Emergency Medical Services |
| Series | Microflex Lifestar EC LSE-104 |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | Microflex® Lifestar EC LSE-104 Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | LSE-104-XL |
| Texture | Textured Fingers |
| Grade | Medical/Exam |
| Brand | Ansell |
Compliance & Certifications
| Certifications | ASTM D6319, EN 420:2003 + A1:2009, EN ISO 13485, FDA 21 CFR, NFPA 1999:2018 |