Ammex® X3 Xtreme Industrial Grade Disposable Nitrile Gloves, Powder-Free, Blue, XL, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
Xtreme X3 is a powder free industrial grade nitrile glove. Great for foodservice, painting, automotive, janitorial, etc. FDA Compliant. 3 mil thickness.
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 11 lbs |
| Size | XL |
| Cuff Length | 9-1/2 in |
| Thickness | 3.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Blue |
| Application | Industrial, Food Service, Painting, Automotive, Janitorial |
| Series | X3 |
| Cuff Style | Beaded |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | Xtreme X3 Powder-Free Industrial Grade Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | X348100 |
| Texture | Textured |
| Grade | Industrial |
| Brand | Ammex |
Compliance & Certifications
| Certifications | ASTM D6319, ISO 2859 |