Ansell MICROFLEX® Onyx® N64 Nitrile Gloves, Powder-Free, Beaded, Size M, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Deep black color masks stains and makes viewing lighter objects easy. Textured fingers for consistent grip. Suitable for use in a wide range of industries and applications.
PRICE
$19.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/8 in |
| Size | M |
| Cuff Length | 9-5/8 in |
| Finger Thickness | 0.13 / 5.1 mil |
| Thickness | 3.5 |
Product Details
| Type | Nitrile Gloves |
| Color | Black |
| Application | Automotive, Machinery, Equipment, Metal Fabrication, Healthcare |
| Series | Microflex Onyx N64 |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | Onyx® N64 Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | N642 |
| Texture | Textured Fingers |
| Grade | Industrial |
| Brand | Ansell |
Compliance & Certifications
| Certifications | ASTM D6319, EN 420:2003 + A1:2009, FDA 21 CFR, US QSR/FDA 510(k) |