Ammex® APFN Medical/Exam Nitrile Gloves, Powder-Free, Blue, Small
|
Questions & Answers (0)
Product Description
Ammex® APFN Medical/Exam Nitrile Gloves, Powder-Free, Blue, Small, 100/Box
Ammex powder free exam grade nitrile gloves. Great for dental, medical, foodservice, childcare, janitorial, etc. FDA Compliant.
Ammex powder free exam grade nitrile gloves. Great for dental, medical, foodservice, childcare, janitorial, etc. FDA Compliant.
PRICE
$18.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 16 lbs |
| Size | S |
| Cuff Length | 9-1/2 in |
| Thickness | 4.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Blue |
| Application | Dental, Medical, Food Service, Child Care, Janitorial |
| Series | Professional |
| Cuff Style | Beaded |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | Powder-Free Exam Grade Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | APFN42100 |
| Texture | Textured |
| Grade | Medical/Exam |
| Brand | Ammex |
Compliance & Certifications
| Certifications | ASTM D6319, ISO 9001:2000, 13485 |