Ansell MICROFLEX® Supreno® EC SEC-375 Nitrile Gloves, Powder-Free, Size XL, 50/Pack
|
Questions & Answers (0)
Product Description
Superior strength and durability for maximum protection against rips, snags or tears. Low, 0.65 AQL for advanced barrier protection. Tested for use with chemotherapy/cytotoxic drugs. Certified to the Emergency Medical Glove Requirements of NFPA 1999. Tested against both fentanyl and gastric acid (vomit) to simulate hazardous, real world overdose situation.
PRICE
$19.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Size | XL |
| Cuff Length | 11-5/8 in |
| Finger Thickness | 0.22 / 8.7 mil |
| Thickness | 5.5 |
Product Details
| Type | Nitrile Gloves |
| Color | Purple |
| Application | Automotive, Life Sciences, Healthcare, Emergency Medical Services |
| Series | Microflex Supreno EC SEC-375 |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | Supreno® EC SEC-375 Nitrile Gloves |
| Package Quantity | 50 |
| Manufacturers Part Number | SEC-375-XL |
| Texture | Textured Fingers |
| Grade | Industrial |
| Brand | Ansell |
Compliance & Certifications
| Certifications | ASTM D6319/D6978, EN 1149-1/2/3, EN 420:2003 + A1:2009, FDA 21 CFR, ISO 11193 |