Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ansell

Model # :WBB3085974

MPN #: SU-690-S

Ansell MICROFLEX® Supreno® Nitrile Gloves, Powder-Free, Beaded, Size S, Purple, 100/Pack

Product Description
Features:
  • Durable nitrile formulation for demanding jobs.
  • Sturdy design for longer wear times.
  • Exceptional barrier integrity with 0.65 AQL for allowable pinholes.
  • Textured fingertips provide secure grip.


PRICE
$30.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-5/8 in
SizeS
Cuff Length9-5/8 in
Finger Thickness0.18 / 7.1 mil
Thickness4.3

Product Details

TypeNitrile Gloves
ColorPurple
ApplicationAutomotive, Life Sciences, Healthcare, Agriculture, Emergency Medical Services
SeriesMicroflex Supreno SE SU-690
Cuff StyleBeaded
Latex FreeNo
MaterialNitrile
Powder TypePowder Free
DescriptionSupreno® SE SU-690 Nitrile Gloves
Package Quantity100
Manufacturers Part NumberSU-690-S
TextureTextured Fingers
GradeIndustrial
BrandAnsell

Compliance & Certifications

CertificationsASTM D6319, EN 1149-1/2/3, EN 420:2003 + A1:2009, FDA 21 CFR