- Durable nitrile formulation for demanding jobs.
- Sturdy design for longer wear times.
- Exceptional barrier integrity with 0.65 AQL for allowable pinholes.
- Textured fingertips provide secure grip.
Ansell MICROFLEX® Supreno® Nitrile Gloves, Powder-Free, Beaded, Size XS, Purple, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/8 in in |
| Size | XS |
| Cuff Length | 9-5/8 in in |
| Finger Thickness | 0.11 / 4.3 mil |
| Thickness | 4.3 |
Product Details
| Color | Purple |
| Series | Supreno® SE SU-690 |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Nitrile |
| Powder Type | Powder Free |
| Package Quantity | 100 |
| Manufacturers Part Number | SU-690-XS |
| Texture | Textured Fingers |
| Grade | Industrial |
| Brand | Ansell |