Ansell MICROFLEX® XCEED® XC-310 Nitrile Gloves, Powder-Free, Beaded, Size M, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Designed with ERGOFORM; Technology to support musculoskeletal health and increase worker productivity. Thin mil design for exceptional tactile sensitivity. Strong formulation prevents against rips and tears. Smartly packaged 250 gloves per box with easy, single glove dispensing to reduce waste. Low 0.65 AQL for allowablepinholes means exceptional barrier integrity.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Size | M |
| Cuff Length | 9-1/2 in |
| Finger Thickness | 0.11 / 4.3 mil |
| Thickness | 2.8 |
Product Details
| Type | Nitrile Gloves |
| Color | Blue |
| Application | Automotive, Food Processing, Life Sciences, Healthcare, Agriculture, Medical |
| Series | Microflex XCEED XC-310 |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | XCEED® XC-310 Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | XC-310-M |
| Texture | Textured Fingers |
| Grade | Industrial |
| Brand | Ansell |
Compliance & Certifications
| Certifications | ASTM D6319/D6978, EN 1149-1/2/3, EN 420:2003 + A1:2009, FDA 21 CFR |