Carter's® Micropore Stamp Pad, 4 1/4 x 2 3/4, Black
|
Questions & Answers (0)
Product Description
Make a great impression. Carter's® Stamp Pads feature a high-quality surface to ensure excellent ink transfer. Safe for offices, schools and homes.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$5.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/4 in |
| Depth | 2-3/4 in |
| Height | 3/8 in |
| Size | 4-1/4 x 2-3/4 |
Product Details
| Type | Stamp Pad |
| Package Quantity | 1 |
| Description | Micropore Stamp Pad |
| Color | Black |
| Manufacturers Part Number | 21281 |
| Ink Pad Type | Micropore |
| Brand | Carter's |
Compliance & Certifications
| Certifications | ACMI Certified |