Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087918

MPN #: 1384-30

Microscope Slides, Diamond Glass, 25 x 75mm, 45&176 Beveled Edges, Frosted 1 End, 2 Sides, 1440/PK

Product Description
Diamond White Glass frosted microscope slides are produced using a unique chemical etching process. This provides our slides with a smooth frosted finish that wont wear out slide marking pens. Available with 90º or clipped corners and with single or double sided frosting. The slides are pre-cleaned and ready to use.

Features
  • Produced from the finest quality optical white glass
  • Chemically etched frosting
  • Packed in high-quality white plastic boxes
  • Dimensions 25 x 75mm
  • Thickness 1mm
  • Packaging 72/plastic box, 20 boxes/case (10/gross)
PRICE
$315.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialGlass
SterileNon-Sterile
Package Quantity1440
DescriptionMicroscope Slides
ColorFrosted
Manufacturers Part Number1384-30
Accessory TypeSlide
For Use WithMicroscopes
BrandGlobe Scientific