Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM2169221

MPN #: BS-50P

AmScope BS-50P 50 pcs. Blank Microscope Slides with Ground Edges, Pre-cleaned

Product Description
AmScope BS-50P 50 pcs. Blank Microscope Slides with Ground Edges, Pre-cleaned

These are 50pc blank microscope slides with ground edges. The dimensions of the slides are 1" x 3" (24.5 x 76.2mm). They are made of clear glass and are pre-cleaned. They are brand new in factory-sealed box.

Features & Specifications:
  • Blank microscope slides
  • Quantity: 50
  • Dimensions: 1" x 3" (24.5 x 76.2mm)
  • Material: clear glass
  • Pre-cleaned
PRICE
$14.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
MaterialGlass
Package Quantity50
DescriptionBlank Microscope Slides with Ground Edges, Pre-cleaned
Manufacturers Part NumberBS-50P
Accessory TypeSlide & Coverslip
For Use WithMicroscopes
BrandAmScope

Warranty

Warranty1 yr