Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087464

MPN #: 1358B-72

Microscope Slides, Diamond Glass, 25 x 75mm, Charged, 90&176 Ground Edges, Blue Frosted, 72/Pack

Product Description
Produced from the finest quality white glass, Globe Scientifics charged microscope slides provide the ideal surface for cell and tissue adhesion. These popular slides are ideal for use in histology, cytology and pathology departments, where the convenience of an adhesive slide saves the user time and money. They are available in assorted colors and are pre-cleaned and ready to use.

Features
  • Produced from the finest quality optical white glass
  • Charged surface allows cells and tissues to adhere to the slide
  • Packed in high-quality white plastic boxes
  • Dimensions 25 x 75mm
  • Thickness 1 - 1.2mm
  • Packaging 72/plastic box, 20 boxes/case (10/gross)
PRICE
$37.95

Min. purchase quantity is 3
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialGlass
Package Quantity72
DescriptionMicroscope Slides
ColorBlue
Manufacturers Part Number1358B-72
Accessory TypeSlide
For Use WithMicroscopes
BrandGlobe Scientific