Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087739

MPN #: 1380-10

Microscope Slides, Diamond White Glass, 25 x 75mm, 90&176 Ground Edges, Plain, 1440/Pack

Product Description
Diamond White Glass plain microscope slides are available with 90º or clipped corners. The slides are pre-cleaned and ready to use.

Features
  • Produced from the finest quality optical white glass
  • Packed in high-quality white plastic boxes
  • Dimensions 25 x 75mm
  • Thickness 1mm
  • Packaging 72/plastic box, 20 boxes/case (10/gross)
PRICE
$229.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialGlass
SterileNon-Sterile
Package Quantity1440
DescriptionMicroscope Slides
ColorPlain
Manufacturers Part Number1380-10
Accessory TypeSlide
For Use WithMicroscopes
BrandGlobe Scientific