Microscope Slides, Glass, 25 x 75mm, 45&176 Beveled Edges, Clipped Corners, Plain, 1440/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientifics plain microscope slides are produced from premium glass sheets and offer exceptional quality while providing considerable savings.
PRICE
$169.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 25x75mm |
Product Details
| Material | Glass |
| Sterile | Non-Sterile |
| Package Quantity | 1440 |
| Description | Microscope Slides |
| Color | Plain |
| Manufacturers Part Number | 1331 |
| Accessory Type | Slide |
| For Use With | Microscopes |
| Brand | Globe Scientific |