Globe Scientific Microscope Slides w/ Ground Edge & Safety Corners, 1 End, 2 Side, Frosted
Write a Review
|
Questions & Answers (0)
Product Description
Globes frosted microscope slides are produced using a unique chemical etching process. This provides our slides with a smooth frosted finish that wont wear out slide marking pens. Slides are printed with "Globe" under the frosting area for orientation purposes. Finding the perfect slide to suit your needs is easy choose from single sided or double sided frosted, and ground or beveled edges. We also offer our ground-edge slides with the following options 90° corners (straight-edge) or safety corners.
PRICE
$219.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 25x75mm |
Product Details
| Material | Glass |
| Sterile | Non-Sterile |
| Package Quantity | 1440 |
| Description | Microscope Slides with Ground Edge and Safety Corners |
| Color | Frosted |
| Manufacturers Part Number | 1338 |
| Accessory Type | Slide |
| For Use With | Microscopes |
| Brand | Globe Scientific |