Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087665

MPN #: 513503T

Slide Cabinet Base, Metal, Tan

Product Description
This sturdy, heavy-duty, high capacity metal slide storage cabinet is an ideal solution for the safe, long-term storage of slide specimens. Each cabinet unit holds up to 4,500 slides. Up to 10 units can be secured together on a single base for a total of 45,000 slides per stack.

Features
  • Each cabinet unit contains 6 dual slotted drawers
  • Each drawer holds up to 750 slides (4,500 slides per 6 drawer cabinet unit)
  • One base is required for each new stack of (up to) 10 cabinets
  • Interlocking system locks the stacked cabinet units together
  • Each drawer has brass pull knob and identification card holder - identification cards included
  • Included foam blocks keep slides upright in drawers
  • Fits all standard sized microscope slides 25 x 75mm or 3 x 1"
  • Chemical resistant plastic powder coating
  • Smooth sliding drawers
  • Available in green, tan, and white
PRICE
$169.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialMetal
SterileNon-Sterile
Package Quantity1
DescriptionSlide Cabinet Base
Manufacturers Part Number513503T
Accessory TypeSlide Cabinet
For Use WithStorage of Slide Specimens
BrandGlobe Scientific