Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Micro-V Aramid Cord Serpentine Drive Belt - Gates K060396A

Model #: WBB2438156

MPN #: K060396A

Micro-V Aramid Cord Serpentine Drive Belt - Gates K060396A

|
Questions & Answers (0)
PRICE
$51.95
Usually ships in 2 to 5 days
Micro-V Aramid Cord Serpentine Drive Belt

Gates, the leader in automotive Serpentine belt drive systems, collaborates with OE manufacturers globally to continually evolve the performance and durability of belt drives. Certain vehicle engines require specific belt constructions, such as aramid tensile cord, to provide long belt life, and eliminate noise and vibration that are inherent on these drives. Utilizing this same technology for the Aftermarket, Gates offers aramid cord belts for specified vehicles. This construction matches the OEM to assure a quiet and smooth functioning belt, with the same performance and durability as the OEM part. For guaranteed OE performance, use Gates Micro-V Aramid Belts.

  • Exact OEM aramid cord construction replacement, superior to polyester tensile cords used by other manufacturers.
  • Essential for specific demanding accessory belt drives (Turbo, Diesel, High RPM).
  • Reduces noise and vibration.
  • Extends life of the belt and other accessory drive components.


Application Summary: 2019-16 Hyundai, Sonata, 4-Cyl. 2.4 L, Serpentine

Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Santa Fe - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2019-2019
  • Santa Fe - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2019-2019
  • Santa Fe - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2019-2019
  • Santa Fe - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2019-2019
  • Santa Fe - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2019-2019
  • Santa Fe - Engine: L4, 2.4L, 2359cc, GAS   2019-2019
  • Santa Fe Sport - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2016-2018
  • Santa Fe Sport - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2016-2018
  • Santa Fe Sport - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2016-2018
  • Santa Fe Sport - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2016-2018
  • Santa Fe Sport - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2017-2018
  • Santa Fe Sport - Engine: L4, 2.4L, 2359cc, GAS   2017-2018
  • Sonata - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2015-2018
  • Sonata - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2015-2018
  • Sonata - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2015-2018
  • Sonata - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2015-2018
  • Sonata - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2015-2019
  • Sonata - Engine: L4, 2.4L, 2359cc, GAS   2015-2019
  • Tucson - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2019-2019
  • Tucson - Engine: L4, 2.4L, 2359cc, GAS   2019-2019
Kia+ Expand List– Hide List
  • Optima - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2016-2019
  • Optima - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2016-2019
  • Optima - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2016-2019
  • Optima - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2016-2019
  • Optima - Engine: L4, 2.0L, 1999cc, 122ci, ELECTRIC/GAS   2016-2016
  • Optima - Engine: L4, 2.0L, 1999cc, 122ci, GAS   2016-2016
  • Optima - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2016-2019
  • Optima - Engine: L4, 2.4L, 2359cc, GAS   2016-2019
  • Optima - Engine: L4, 2.4L, 2400cc, 146ci, GAS   2016-2016
  • Sorento - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2016-2018
  • Sorento - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2016-2018
  • Sorento - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2016-2018
  • Sorento - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2016-2018
  • Sorento - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2016-2019
  • Sorento - Engine: L4, 2.4L, 2359cc, GAS   2016-2019
  • Sportage - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2017-2019
  • Sportage - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2017-2019
  • Sportage - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2017-2019
  • Sportage - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2017-2019
  • Sportage - Engine: L4, 2.0L, 1999cc, 122ci, ELECTRIC/GAS   2017-2019
  • Sportage - Engine: L4, 2.0L, 1999cc, 122ci, GAS   2017-2019
  • Sportage - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2017-2020
  • Sportage - Engine: L4, 2.4L, 2359cc, GAS   2017-2020
1
1
Easy online or call-in returns.