Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Micro-V Serpentine Drive Belt - Gates K070500

Model #: WBB2440172

MPN #: K070500

Micro-V Serpentine Drive Belt - Gates K070500

|
Questions & Answers (0)
PRICE
$43.95
Usually ships in 2 to 5 days
Micro-V Serpentine Drive Belt

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.

Micro-V belts provide peak operating performance while delivering the highest value available.

  • Meets or exceeds all specifications from the Original Equipment Manufacturer.
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners.
  • Special belt constructions eliminate belt noise, reduce tension loss, and solve problem drive applications.
  • Utilizes advanced materials like Aramid Fiber found in bullet-proof vests and crack and heat resistant EPDM materials.
  • Unique form grinding of each individual belt assures precise dimensional control.
  • Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications.


Application Summary: 2019-11 Audi, Q7, V-6 3.0 L, Serpentine - Supercharger

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • A6 - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC/GAS   2016-2016
  • A6 - Engine: V6, 3.0L, 2995cc, 183ci, FLEX   2016-2016
  • A6 - Engine: V6, 3.0L, 2995cc, 183ci, GAS   2016-2016
  • A6 Quattro - Engine: V6, 3.0L, 2995cc, ELECTRIC/GAS   2009-2018
  • A6 Quattro - Engine: V6, 3.0L, 2995cc, GAS   2009-2018
  • A6 Quattro - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC/GAS   2010-2014
  • A6 Quattro - Engine: V6, 3.0L, 2995cc, 183ci, FLEX   2010-2014
  • A6 Quattro - Engine: V6, 3.0L, 2995cc, 183ci, GAS   2010-2014
  • A7 - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC/GAS   2016-2016
  • A7 - Engine: V6, 3.0L, 2995cc, 183ci, FLEX   2016-2016
  • A7 - Engine: V6, 3.0L, 2995cc, 183ci, GAS   2016-2016
  • A7 Quattro - Engine: V6, 3.0L, 2995cc, ELECTRIC/GAS   2012-2018
  • A7 Quattro - Engine: V6, 3.0L, 2995cc, GAS   2012-2018
  • A7 Quattro - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC/GAS   2012-2014
  • A7 Quattro - Engine: V6, 3.0L, 2995cc, 183ci, FLEX   2012-2014
  • A7 Quattro - Engine: V6, 3.0L, 2995cc, 183ci, GAS   2012-2014
  • A8 - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC/GAS   2015-2016
  • A8 - Engine: V6, 3.0L, 2995cc, 183ci, FLEX   2015-2016
  • A8 - Engine: V6, 3.0L, 2995cc, 183ci, GAS   2015-2016
  • A8 Quattro - Engine: V6, 3.0L, 2967cc, 181ci, DIESEL   2015-2015
  • A8 Quattro - Engine: V6, 3.0L, 2967cc, 181ci, GAS   2015-2015
  • A8 Quattro - Engine: V6, 3.0L, 2995cc, ELECTRIC/GAS   2013-2018
  • A8 Quattro - Engine: V6, 3.0L, 2995cc, GAS   2013-2018
  • A8 Quattro - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC/GAS   2013-2014, 2017-2018
  • A8 Quattro - Engine: V6, 3.0L, 2995cc, 183ci, FLEX   2013-2014, 2017-2018
  • A8 Quattro - Engine: V6, 3.0L, 2995cc, 183ci, GAS   2013-2014, 2017-2018
  • Q5 - Engine: V6, 3.0L, 2995cc, ELECTRIC/GAS   2013-2017
  • Q5 - Engine: V6, 3.0L, 2995cc, GAS   2013-2017
  • Q5 - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC/GAS   2013-2016
  • Q5 - Engine: V6, 3.0L, 2995cc, 183ci, FLEX   2013-2016
  • Q5 - Engine: V6, 3.0L, 2995cc, 183ci, GAS   2013-2016
  • Q7 - Engine: V6, 3.0L, 2995cc, ELECTRIC/GAS   2011-2019
  • Q7 - Engine: V6, 3.0L, 2995cc, GAS   2011-2019
  • S4 - Engine: V6, 3.0L, 2995cc, ELECTRIC/GAS   2010-2016
  • S4 - Engine: V6, 3.0L, 2995cc, GAS   2010-2016
  • S4 - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC/GAS   2010-2016
  • S4 - Engine: V6, 3.0L, 2995cc, 183ci, FLEX   2010-2016
  • S4 - Engine: V6, 3.0L, 2995cc, 183ci, GAS   2010-2016
  • S5 - Engine: V6, 3.0L, 2995cc, ELECTRIC/GAS   2010-2016
  • S5 - Engine: V6, 3.0L, 2995cc, GAS   2010-2016
  • S5 - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC/GAS   2012-2016
  • S5 - Engine: V6, 3.0L, 2995cc, 183ci, FLEX   2012-2016
  • S5 - Engine: V6, 3.0L, 2995cc, 183ci, GAS   2012-2016
  • SQ5 - Engine: V6, 3.0L, 2967cc, 181ci, DIESEL   2014-2016
  • SQ5 - Engine: V6, 3.0L, 2967cc, 181ci, GAS   2014-2016
  • SQ5 - Engine: V6, 3.0L, 2995cc, ELECTRIC/GAS   2014-2017
  • SQ5 - Engine: V6, 3.0L, 2995cc, GAS   2014-2017
Porsche+ Expand List– Hide List
  • Cayenne - Engine: V6, 3.0L, 2995cc, ELECTRIC/GAS   2017-2017
  • Cayenne - Engine: V6, 3.0L, 2995cc, GAS   2017-2017
  • Cayenne - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC   2011-2016
  • Cayenne - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC/GAS   2011-2017
  • Cayenne - Engine: V6, 3.0L, 2995cc, 183ci, FLEX   2011-2017
  • Cayenne - Engine: V6, 3.0L, 2995cc, 183ci, GAS   2011-2017
  • Panamera - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC/GAS   2012-2015
  • Panamera - Engine: V6, 3.0L, 2995cc, 183ci, FLEX   2012-2015
  • Panamera - Engine: V6, 3.0L, 2995cc, 183ci, GAS   2012-2015
  • Panamera - Engine: V6, 3.0L, 2997cc, 183ci, ELECTRIC/GAS   2012-2016
  • Panamera - Engine: V6, 3.0L, 2997cc, 183ci, GAS   2012-2016
Volkswagen+ Expand List– Hide List
  • Touareg - Engine: V6, 3.0L, 2995cc, ELECTRIC/GAS   2011-2015
  • Touareg - Engine: V6, 3.0L, 2995cc, GAS   2011-2015
  • Touareg - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC/GAS   2013-2015
  • Touareg - Engine: V6, 3.0L, 2995cc, 183ci, FLEX   2013-2015
  • Touareg - Engine: V6, 3.0L, 2995cc, 183ci, GAS   2013-2015
1
1
Easy online or call-in returns.