Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2412701

MPN #: CB13564

Barska® 200 Keys Adjustable With Combination Lock, 5-1/2"W x 14-3/4"D x 21-3/4"H - Grey

Product Description
The 200 Keys Adjustable with Combination Lock, Grey by Barska features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet, are five rows of color-coded and numbered hooks, each of which are easy to access and to keep track of, thanks to the included key index. The two-sided index chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The 200 Keys Adjustable with Combination Lock, Grey by Barska has pre-drilled anchor holes and including mounting hardware for quick installation. The safe's exterior is constructed of 0.8mm solid steel and finished with a grey coating. This lock box is ideal for home, office, apartment complex, rental management companies, car lots, body shops, and many more. All Barska cabinets are backed by a One-year limited warranty.

Features
  • All Steel Construction
  • 200 Numbered Colored Key Hooks
  • Adjustable Labeled Key Racks
  • Key Index Sheet w/drop-in plastic sleeve
  • Four anchor holes provided to secure your safe to the wall
  • Single key combination lock
  • Solid steel-0.8mm body
  • Durable and attractive grey finish
  • Product Dimensions: 14.75"W x 5.50"D x 21.75"H
  • Includes 2 Keys, Key Shelves, 200 Color Coded Key Tags and Mounting Hardware


PRICE
$335.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Depth14-3/4 in
Height21-3/4 in
Weight20.7 lbs

Product Details

Assembly RequiredNo
Lock TypeCombination Lock
ColorGray
Door TypeManual
Key Capacity200
Number of Doors1
MaterialSteel
DescriptionBarska 200 Keys Adjustable With Combination Lock - Grey
Package Quantity1
Manufacturers Part NumberCB13564
Keyed Lock TypeKeyed
BrandBarska

Warranty

Warranty1 yr