Xtarps, MN-PF90-B0614, 90% Blockage, Premier Privacy Fence Screen, 6'W x 14'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Xtarps shade cloth is made from high quality knitted mesh screen. It provides a simple solution to reduce sun and heat while air can still flow through. Our shade tarps are commercial grade. It will last through harsh weather conditions. Xtarps shade tarps can be used for many different purposes, such as truck covers, canopy enclosures, patio covers, site barriers, privacy fences, kennels, construction sites and many other similar uses.
PRICE
$90.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 ft |
| Width | 6 ft |
| Fabric Weight per Square Yard | 7 oz. |
| Size | 14 x 6 ft |
Product Details
| Type | Privacy Screen |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Premier Privacy Fence Screen |
| Color | Black |
| Manufacturers Part Number | MN-PF90-B0614 |
| Brand | Xtarps |