Buyers Window Screen For Ladder Racks 1501200/1501210 - 1501110
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products' window screen is a perfect accessory for the 1501200 and 1501210 ladder racks. The steel mesh screen protects the cab from cargo in the bed of the truck. Constructed with 15 gauge CNC formed steel, the screen has a black powder coat finish.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 in |
| Width | 1 in |
| Height | 19 in |
| Weight | 15 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Window Screen |
| Color | Black |
| Manufacturers Part Number | 1501110 |
| Compatible Part/Model Number | 1501200/1501210 |
| Brand | Buyers Products |