Xtarps, MN-TM-B0620, Tennis Court Wind Screen, 6'W x 20'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Xtarps tennis court wind windscreen is made from high quality, durable polyester knitted mesh screen. It provides a simple solution to eliminate the wind impact on the game. Our windscreen mesh are commercial grade. It will last through harsh weather conditions.
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 6 ft |
| Fabric Weight per Square Yard | 7 oz. |
| Size | 20 x 6 ft |
Product Details
| Type | Wind Screen |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Tennis Court Wind Screen |
| Color | Black |
| Manufacturers Part Number | MN-TM-B0620 |
| Brand | Xtarps |