Xtarps, MT-CT15-B120606, Flatbed Truck Tarp, Light Weight Coil Tarp, 12' x 6' x 6', Black
Write a Review
|
Questions & Answers (0)
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 x 6 x 6 ft |
Product Details
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Flatbed Truck Tarp - Light Weight Coil Tarp |
| Color | Black |
| Manufacturers Part Number | MT-CT-LW120606 |
| Brand | Mighty Products |