Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xtarps

Model # :T9FM1748649

MPN #: MT-LB15-B2419

Xtarps, MT-LB15-B2419, Flatbed Truck Tarp, Light Weight Lumber Tarp w/ 8' Drop, 24'W x 19'L, Black

Product Description
Xtarps Truck Tarps, lumber tarps, machinery tarps, steel tarps, coil tarps, flat smoke tarps, are made from truly heavy duty, industrial grade material. Our Xtarps series truck tarps are designed for tough trucking business use. All seams are heat sealed to ensure its waterproof. Tarps are used to secure and cover machines, steel rods, steel cables, steel sheet, plywoods, etc during transporation by flatbed truck.

PRICE
$535.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size24 x 19 ft

Product Details

MaterialVinyl
Package Quantity1
DescriptionFlatbed Truck Tarp - Light Weight Lumber Tarp with 8' Drop
ColorBlack
Manufacturers Part NumberMT-LB15-B2419
BrandXtarps