Xtarps Dump Truck Tarps, Truck Tarps & Drop Tarps are made from truly heavy duty, industrial grade coated mesh. The tarps are in black color. All edges are reinforced with 2 wide nylon webbing. Xtarps #5 grommets are around the hem spacing every 2 feet. 6 pocket is reinforced with 23oz PVC for long time use. Our dump truck tarps fit most of electric or manual tarp systems. Xtarps series truck tarps are designed for tough trucking business use.
Xtarps, MT-DT-751800, Dump Truck Tarp, Heavy Duty, Industrial Grade, 7.5'W x 18'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7-1/2 x 18 ft |
Product Details
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Dump Truck Tarp - Heavy Duty, Industrial Grade |
| Color | Black |
| Manufacturers Part Number | MT-DT-751800 |
| Brand | Xtarps |