Xtarps, MT-TT-0612, Utility Trailer Mesh Cover, 6'W x 12'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Xtarps heavy duty mesh cover will stop debris from flying away from your trailer, and hold down the items in the trailer securely. The fine mesh opening greatly reduce the wind impact while you are on the road.Xtarps series truck/trailer tarps are made for tough trucking and hauling business. ** all images are for illustration purpose only, the actual product may be different from what is shown.**
PRICE
$80.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6 x 12 ft |
Product Details
| Material | Polyester |
| Package Quantity | 1 |
| Description | Utility Trailer Mesh Cover |
| Color | Black |
| Manufacturers Part Number | MT-TT-0612 |
| Brand | Xtarps |