- UVI additive helps protect the contents from UV light and helps prolong the life of the pallet cover
- Protects items and helps reduce waste
- Available in all common sizes
- Available in a variety of thicknesses to match your needs
Model # :WBB1308525
MPN #: 30G-514973B
Pallet Cover W/UVI Additive, 51"W x 49"D x 73"H, 3 Mil, Black, 50/Roll
Write a Review
|
Questions & Answers (0)
Product Description
The pallet covers save you money by providing excellent protection from dust and moisture. Don't risk your valuable inventory. These pallet covers are a low cost insurance policy against damage. The black pallet covers and tarps are specially used for outdoor storage protection against dirt, moisture and sunlight.
PRICE
$315.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Depth | 49 in |
| Height | 73 in |
| Weight | 68.1 lbs |
| Fits Pallet L x W | 51 x 49 |
| Side Gusset | 49 in |
| Thickness | 3 mil |
Product Details
| Type | Pallet Covers |
| Color | Black |
| Material | Plastic |
| Package Quantity | 1 Roll |
| Manufacturers Part Number | 30G-514973B |
| Number of Bags per Roll | 50 |
| Number of Rolls | 1 |